Please login to your online account to display your discounted pricing

BUCHI™ Evaporating Flasks for Rotary Evaporators


Coated and uncoated flasks for Rotavapor™ Models R II or R-210/R-215

Manufacturer: buchi™  025520

 View more versions of this product

Catalog No. 05-404-247

  • / Each
 

Description & Specifications

Specifications

Capacity (Metric) 250mL
For Use With (Equipment) Rotary evaporator
Product Type Evaporating Flask
Material Standard Glass
Material (Coating) Plastic and Glass
Shape Pear
Temperature (Metric) Operating 60°C
Taper 29.2/32
Standard Taper Joint Number Center 29.2/32
Volume (Metric) 250mL