missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

BUCHI™ Evaporating Flasks for Rotary Evaporators

Use these evaporating flasks with any rotary evaporator. Buchi™ Evaporating Flasks offer high chemical resistance against acids, alkalis and organic substances. Ideal for the distillation of solvents.

Manufacturer:  BUCHI™ 008764

 View more versions of this product

Catalog No. 05-402-743


 

Specifications

Description

Flask, Evaporating, Buchi; Evaporating Flask; Standard Glass

  • Pear shaped high-performance flasks for rotary evaporators
  • Exclusive use of DURAN borosilicate glass 3.3
  • High chemical resistance against acids, alkalis and organic substances
  • Resistant to thermal shocks and high temperatures combined with low thermal expansion
  • Constant monitoring of glass wall thickness uniformity
  • High degree of attention paid to sphericity of rotating glass parts
  • Glass parts are tension-relieved at 560°C
  • Available in volumes from 50mL to 3000mL
  • Available uncoated or with P+G coating

Description & Specifications

Specifications

N/A
2000mL
Evaporating Flask
Uncoated
60°C
N/A
Rotary evaporator
Standard Glass
Pear
24/29