Please login to your online account to display your discounted pricing

BUCHI™ Drying Glass Ovens


Gentle drying with full sample visibility

Manufacturer: buchi™  046601

 View more versions of this product

Catalog No. 05-403-225

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Product Type Drying oven
Model Kugelrohr Drying
Size 30 x 41 x 30cm (11.8 x 25.5 x 11.8 in.) (D x W x H)
Capacity (Metric) 5 to 40mL
Hertz 50/60Hz
Temperature Range (Metric) 40-300°C plus-or-minus 5°C
Voltage 100-230V