Please login to your online account to display your discounted pricing

BUCHI™ Drying Flasks for Rotary Evaporators


Special shaped flasks for powder drying

Manufacturer: buchi™  011580

 View more versions of this product

Catalog No. 05-402-763

  • / Each
 

Description & Specifications

Specifications

Volume (Metric) 2000mL
Product Type Powder Drying Flask
Temperature (Metric) Operating 60°C
Material Standard Glass
Taper 24/40
For Use With (Equipment) Rotary evaporator
Material (Coating) Plastic and Glass
Capacity (Metric) 2000mL
Certifications/Compliance CE
Standard Taper Joint Side 24/40