Please login to your online account to display your discounted pricing

BUCHI™ Drying Flasks for Rotary Evaporators


Special shaped flasks for powder drying

Manufacturer: buchi™  011579

 View more versions of this product

Catalog No. 05-402-762

  • / Each
 

Description & Specifications

Specifications

Certifications/Compliance CE
Capacity (Metric) 500mL
For Use With (Equipment) Rotary evaporator
Product Type Powder Drying Flask
Material Standard Glass
Material (Coating) Plastic and Glass
Temperature (Metric) Operating 60°C
Taper 24/40
Standard Taper Joint Side 24/40
Volume (Metric) 500mL