Please login to your online account to display your discounted pricing

BUCHI™ Drying Flasks


Manufacturer: buchi™  011610

 View more versions of this product

Catalog No. 05-402-766

  • / Each
 

Description & Specifications

Specifications

Capacity (Metric) 500mL
Product Type Drying Flask
For Use With (Equipment) Evaporator system
Material (Coating) Plastic and Glass
Temperature (Metric) Operating 60°C