Please login to your online account to display your discounted pricing

BUCHI™ Beaker-Style Drying Flasks for Rotary Evaporators


Manufacturer: buchi™  034247

 View more versions of this product

Catalog No. 05-404-322

  • / Each
 

Description & Specifications

Specifications

Capacity (Metric) 500mL
For Use With (Equipment) Rotary evaporator
Product Type Drying Flask
Material Standard Glass
Material (Coating) Plastic and Glass
Shape Pear
Temperature (Metric) Operating 60°C
Taper 24/40