Please login to your online account to display your discounted pricing

BUCHI™ Beaker-Style Drying Flasks for Rotary Evaporators

Manufacturer: buchi™  034765

 View all options for this product

Catalog No. 05-404-332


Description & Specifications


Capacity (Metric) 150mL
For Use With (Equipment) Rotary evaporator
Product Type Drying Flask
Material Standard Glass
Material (Coating) Plastic and Glass
Shape Pear
Temperature (Metric) Operating 60°C
Taper 24/40