Please login to your online account to display your discounted pricing

BTX Harvard Genetrodes™ Electrode Kits


Manufacturer: btx genetronics  450161

 View more versions of this product

Catalog No. BTX450161

  • / Each
 

Description & Specifications

Specifications

Life Span ≈1500+ pulses
Includes 45-0203 Genetrodes/Genepaddle Holder, 45-0201 Square Post Cables and 45-0210 Coaxial Banana Plug Cable
Pulse Interval 10μsec. to 99msec. in PBS
Length (Metric) Electrode 10mm
Electrode Holder Gap (English) 0.03 to 0.39 in.
Voltage 0/200V
Tip Type Gold Tip
For Use With (Equipment) ECM 830, EMC 2001, ECM 630 generator
For Use With (Application) In Vivo Applications
Pulse Number Range 1 sec. to 99msec.
Length (English) Electrode 0.39 in.
Diameter (Metric) 0.5mm
Electrode Holder Gap (Metric) 1 to 10mm
Electrode Shape Straight