Please login to your online account to display your discounted pricing

BTX™-Harvard Apparatus ECM™ 630 Exponential Decay Wave Electroporator


Broad capacitance and resistance range supports a wide variety of in vitro and in vivo applications

Manufacturer: btx genetronics  450001

 View more versions of this product

Catalog No. BTX6300

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Capacitance (HV Mode) 25, 50μF
Voltage Range (LV Mode) 10/500VDC
Pulse Form Exponential decay
Includes Exponential decay pulse generator, 30 sterile, disposable cuvettes (1, 2, and 4mm gap sizes), cuvet safety stand, 20-position numbered cuvette rack
Hertz 50/60Hz
Certifications/Compliance CE
Electroporation Chamber Safety stand
Voltage 100/240VAC
Electrical Requirements 100/240VAC 50/60Hz
Depth (English) 12.25 in.
Charging Time 24 sec.
Depth (Metric) 311mm
Height (English) 5.5 in.
Pulse Length Range 625μsec. to 78msec.
Width (Metric) 318mm
Interface Digital user
For Use With (Application) Transformation of bacteria and yeast, transfection of mammalian cells, transfection of plant tissue and protoplast, electroporation of medaka oocytes and insect cells
Width (English) 12.5 in.
Capacitance (LV Mode) 1, 25 to 3275μF
Height (Metric) 140mm
Weight (English) 10 lb.
Weight (Metric) 4.53kg
Voltage Range (HV Mode) 50/2500VDC
Display LCD