Please login to your online account to display your discounted pricing

BTX™-Harvard Apparatus ECM™ 630 Exponential Decay Wave Electroporator


Broad capacitance and resistance range supports a wide variety of in vitro and in vivo applications

Manufacturer: btx genetronics  450051

 View more versions of this product

Catalog No. BTX630

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Hertz 50/60Hz
Voltage 100/240VAC
For Use With (Equipment) ECM 630 electroporation system
Voltage Range (LV Mode) 10/500VDC
Display LCD
For Use With (Application) Allows the researcher full flexibility in choosing a wide range of time constants
Voltage Range (HV Mode) 50/2500VDC
Charging Time 24 sec.
Electroporation Chamber Safety stand
Weight (English) 10 lb.
Width (Metric) 318mm
Depth (English) 12.25 in.
Depth (Metric) 311mm
Capacitance (LV Mode) 1, 25 to 3275μF
Certifications/Compliance CE
Interface Digital user
Capacitance (HV Mode) 25, 50μF
Height (English) 5.5 in.
Height (Metric) 140mm
Weight (Metric) 4.53kg
Width (English) 12.5 in.
Electrical Requirements 100/240VAC 50/60Hz
Pulse Form Exponential decay
Pulse Length Range 625μsec. to 78msec.