Please login to your online account to display your discounted pricing

Brock Magiscope™


Simple design of this durable scope yields extraordinarily crisp, bright images.

Manufacturer: fisher scientific  MODEL70

 View more versions of this product

Catalog No. S197094

  • / Each
 

Description & Specifications

Specifications

Warranty Lifetime
Eyepiece 5X Huygenian
Weight (English) 28.8 oz.
Axis Type Brass-on-Brass friction focusing, fine adjustment ramp
Objective Types 4x achromatic
Design Type Rubber band stage clip
Magnification Power 20x
For Use With (Application) Science classroom use
Includes 4X achromatic objective
Head Style Monocular
Material Solid Aluminum Alloy
Weight (Metric) 816.46g
Height (English) 9.5 in.
Height (Metric) 24.13cm