Please login to your online account to display your discounted pricing

Metrohm Seiko™ DPU-414 Thermal Printer Package


Manufacturer: metrohm  KITPRTD414110

 View more versions of this product

Catalog No. BR20016051

  • / Each
 

Description & Specifications

Specifications

For Use With (Equipment) 787 Karl Fischer titrino
Width (Metric) 70mm
Depth (English) 6.31 in.
Depth (Metric) 160mm
Type Printer
Height (English) 61.06 in.
Height (Metric) 170mm
Width (English) 2.75 in.