Please login to your online account to display your discounted pricing

Metrohm Accessories and Replacement Parts for Models 756 and 831 KF Coulometers


Manufacturer: metrohm  KITTIPAPERPKG5

 View more versions of this product

Catalog No. BR20805757

  • / Pack of 5 Each
 

Description & Specifications

Specifications

Diameter (English) 2.12 in.
Diameter (Metric) 54mm
Length (English) 1378 in.
Length (Metric) 35000mm
Width (English) 2.24 in.
Width (Metric) 57mm
For Use With (Equipment) 756 and 831 Coulometric Karl Fischer titrator
Diameter (English) Inner 0.43 in.
Diameter (Metric) Inner 11mm
Type Thermal Paper