Please login to your online account to display your discounted pricing

Metrohm Accessories and Replacement Parts for Metrohm KF Titrators

Manufacturer: metrohm  020293306

 View all options for this product

Catalog No. BR20293306


Description & Specifications


Diameter (English) 3.07 in.
Diameter (Metric) 78mm
Height (English) 3.14 in.
Height (Metric) 80mm
For Use With (Equipment) Karl Fischer volumetric titrator
Capacity (Metric) 20 to 90mL
Material Clear Glass
Type 90mL Titration Vesslel