missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Branson Ultrasonics SLPe Digital Sonifier Cell Disruptors

Designed to disperse, mix, emulsify and homogenize liquid samples

$5,920.10 - $5,920.10

Specifications

Dimensions (L x W x H) 12 x 7.5 x 12 in. (30.48 x 19.05 x 30.48cm)
For Use With (Application) Ideal for disperse, mix, emulsify, homogenize liquid samples, degassing
Hertz 50/60Hz
Includes 0.12 in. microtip, generator, converter, wrenches and manual
Timer 1 sec. to 99 hrs.
View More Specs

Includes: 1/8 in. microtip, generator, converter, wrenches and manual


Products ${productFamilyLength}
Catalog Number Mfr. No. Electrical Requirements Voltage Price Quantity  
Catalog Number Mfr. No. Electrical Requirements Voltage Price Quantity  
15-345-118 Branson Ultrasonics
101063726
117V 50/60Hz 117V Each for $5,920.10
15-345-120 Branson Ultrasonics
101063723
Each for $5,920.10
Specifications

Description

Advanced circuitry provides intense power to 0.125 in. probe, making unit capable of processing difficult samples.

  • Adjustable total energy: 1 to 10,000 Joules
  • Digital parameter entry for precise, easy setup
  • Digital amplitude control allows for critical applications (ranges from 10% to 100% in 1% increments)
  • Built-in auto tuning for optimum control in any application
  • Continuous or pulsed operation
  • LED readout displays parameter settings during setup and operation for easy reference and monitoring
  • Cycle parameters provides storage of last-used cycle parameters even if the system is shut off or a power interruption occurs
  • Total processing time: 1 secont to 99 hours
  • Local or remote (plc) control capability
  • Supplied tooling ideal for Eppendorf or Falcon style vessels

Disperse, mix, emulsify, homogenize liquid samples, degassing

Compliance

CSA, RoHs

Warranty

Two-Year

Description & Specifications

Specifications

12 x 7.5 x 12 in. (30.48 x 19.05 x 30.48cm)
50/60Hz
1 sec. to 99 hrs.
17 lb.
Ideal for disperse, mix, emulsify, homogenize liquid samples, degassing
0.12 in. microtip, generator, converter, wrenches and manual
150w
7.71kg