Please login to your online account to display your discounted pricing

Branson Ultrasonics PC-620 Ultrasonic Pipette Cleaners: 115V 60Hz, Single Phase

Easily remove lipids, blood, and proteins from pipet capillary bores

$3,516.59 - $3,774.71

Specifications

Capacity 10.4L (2.75 gal.)
Depth (English) Tank 6 in.
Depth (Metric) Tank 15.2cm
Dimensions (L x W) 20.25 x 6.2 in. (51.4 x 15.8cm)
Electrical Requirements 115V 60Hz, single phase
View More Specs
Products
Catalog Number Mfr. No. Model Price Quantity    

15-336-46

 
branson ultrasonics
000951330
PC-620 Each for $3,774.71

15-336-45

 
branson ultrasonics
00951030
PC620R-1 Each for $3,516.59
Description & Specifications

Specifications

Capacity 10.4L (2.75 gal.)
Depth (English) Tank 6 in.
Depth (Metric) Tank 15.2cm
Dimensions (L x W) 20.25 x 6.2 in. (51.4 x 15.8cm)
Electrical Requirements 115V 60Hz, single phase
For Use With (Application) For cleaning pipets and large or odd-size parts
Length (English) Tank 19.5 in.
Length (Metric) Tank 49.5cm
Warranty 1 Year
Weight (English) 23 lb.
Weight (Metric) 10.4kg
Width (Metric) Tank 14.6cm

 

  • Similar to mechanical-controlled cleaners, but for cleaning pipets and large or odd-size parts
  • Basket and cover shown in photo are sold separately

Tank volume: 2.75 gal. (10.5L).
Tank dimensions: 5.75L × 19.5W × 6 in.D (14.6 × 49.5 × 15.2cm). Overall dimensions, 6.25L × 20.25W × 10.25 in.H (15.9 × 51.4 × 26.7cm).