Please login to your online account to display your discounted pricing

BrandTech™ VACUUBRAND™ VARIO™ PC3004 Self-Adjusting Vacuum System

Runs a rotary evaporator or other application with minimal supervision

Specifications

Capacity (Metric) 4.6m3/Hour
Certifications/Compliance CE
Control CVC 3000
Flow Rate 77L/min.
Height (English) 17.48 in.
View More Specs
Products
Catalog Number Mfr. No. Amperage Hertz Plug Type Voltage Price Quantity    

13-688-957

 
brandtech™
737503
6.3A 60Hz US 120V CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Capacity (Metric) 4.6m3/Hour
Certifications/Compliance CE
Control CVC 3000
Flow Rate 77L/min.
Height (English) 17.48 in.
Height (Metric) 44.4cm
Horsepower 0.53hp
Includes CVC3000 controller, integral solvent recovery system, operating manual
IP Rating IP40
Length (English) 16.4 in.
Length (Metric) 41.9cm
Material ETFE head cover, PTFE diaphragm, ECTFE valves, PTFE tubing
Max. Temperature (English) 104°F
Max. Temperature (Metric) 40°C
Model PC-3004 VARIO
Motor Speed 30 to 2400
Temperature (Metric) Range 10° to 40°C
Temperature (Metric) Storage -10 to 60°C
Weight (English) 45.4 lb.
Weight (Metric) 20.6kg
Width (English) 9.56 in.

Features

  • Continuously adjusts the vacuum for faster evaporation
  • Features a VARIO™ version of the MD4C NT vacuum pump, with integrated solvent recovery in a compact, attractive package
  • VC3000 vacuum controller that adjusts the pump speed, eliminating the need for solenoid valves or pump switching
  • A “turn-and-push” jogwheel interface with high-resolution screen
Control Options
  • Automatic Evaporation Control: automatically finds and follows boiling point curves, continuously optimizing vacuum levels for maximum evaporation without bumping
  • Single Point Vacuum Control: maintains stable, hysteresis-free vacuum at a single setpoint
Programs
  • Up to ten user-programmed multistep programs can be entered for applications that require a Standard Operating Procedure
  • Bi-directional RS232 port, allowing process validation and execution of sophisticated pumping programs

Performance

  • Elimination of oil-changes
  • Flowpaths constructed of corrosion-resistant fluoropolymers
  • Integrated gas ballast and low-maintenance – typically 10,000-15,000 operating hours between scheduled service stops. Individually accessible valves and diaphragms simplify service
  • Ultimate vacuum of 1.1Torr
  • Free air capacity at maximum speed of 77lpm (2.7cfm)

For many evaporative applications