missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

BrandTech™ VACUUBRAND™ VARIO™ PC3004 Self-Adjusting Vacuum System

Runs a rotary evaporator or other application with minimal supervision

Manufacturer:  BrandTech™ 20737503

 View more versions of this product

Catalog No. 13-688-957

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

Features

  • Continuously adjusts the vacuum for faster evaporation
  • Features a VARIO™ version of the MD4C NT vacuum pump, with integrated solvent recovery in a compact, attractive package
  • VC3000 vacuum controller that adjusts the pump speed, eliminating the need for solenoid valves or pump switching
  • A “turn-and-push” jogwheel interface with high-resolution screen
Control Options
  • Automatic Evaporation Control: automatically finds and follows boiling point curves, continuously optimizing vacuum levels for maximum evaporation without bumping
  • Single Point Vacuum Control: maintains stable, hysteresis-free vacuum at a single setpoint
Programs
  • Up to ten user-programmed multistep programs can be entered for applications that require a Standard Operating Procedure
  • Bi-directional RS232 port, allowing process validation and execution of sophisticated pumping programs

Performance

  • Elimination of oil-changes
  • Flowpaths constructed of corrosion-resistant fluoropolymers
  • Integrated gas ballast and low-maintenance – typically 10,000-15,000 operating hours between scheduled service stops. Individually accessible valves and diaphragms simplify service
  • Ultimate vacuum of 1.1Torr
  • Free air capacity at maximum speed of 77lpm (2.7cfm)

For many evaporative applications

Specifications

Specifications

16 psi
CVC 3000
100 to 120 V
Manual
CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010
ETFE (Head Cover), PTFE (Diaphragm), ECTFE (Valves), PTFE (Tubing), Carbon Reinforced PTFE (Case)
43 dB(A)
-10 to 60°C
20.6kg
40°C
2.7 CFM
17.48 in.
16.4 in.
9.56 in.
Diaphragm Pump
4
Drying Chamber, Gel Dryers, Rotary Evaporation, Rotary Evaporators, Vacuum Concentrators
3
1.1 (without Gas Ballast) torr, 2.3 (with Gas Ballast) torr
0.77 hp
6.3A
30 to 2400 RPM
120V 60Hz
PC-3004 VARIO
US
45.4 lb.
104°F
10°C
50/60Hz
444.5 mm
419.1 mm
243.84 mm
IP40
50°F
Oil-Free
Documents
Promotions

Promotions