missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

BrandTech™ VACUUBRAND™ VARIO™ PC3002 Self-Adjusting Vacuum Systems

Oil-free systems designed to provide evaporation up to 30% faster than conventional electronic vacuum controllers

Manufacturer:  BrandTech™ 20733500

 View more versions of this product

Catalog No. 13-688-952

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

  • Runs rotary evaporator or other application with minimal supervision
  • Vacuum pump with integrated solvent recovery
  • Vacuum controller adjusts pump speed, eliminating need for solenoid valves or pump switching
  • Automatically find and follow boiling point curves, continuously optimizing vacuum levels
  • Maintain stable, hysteresis-free vacuum at single set point
  • Up to ten user-programmed multistep programs can be entered for applications
  • Have bi-directional port (Model no.: RS232), allowing process validation, and execution of sophisticated pumping programs
  • Reduce average pumping speed include significantly reduced noise and diaphragm wear
  • Flow paths constructed of corrosion-resistant fluoropolymers, integrated gas ballast

  • Have ultimate vacuum of 5 torr (7mbar), and free air capacity at maximum speed of 47lpm (1.7cfm)

Specifications

Specifications

1.1 bar
CVC 3000
200 to 230 V
Manual
ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010
ETFE (Head Cover), PTFE (Diaphragm), ECTFE (Valves), PTFE (Tubing), Fluoroplastic (Case)
43 dB(A)
-10 to 60°C
17.4kg
40°C
1.6 CFM
17.48 in.
16.4 in.
9.56 in.
Diaphragm Pump
2
Drying Chamber, Filtration & Suction, Gel Dryers, Rotary Evaporation, Rotary Evaporators, Vacuum Concentrators
2
5 (without Gas Ballast) torr, 9 (with Gas Ballast) torr
0.53hp
1.4A
30 to 2400 RPM
230V 50/60Hz
PC-3002 VARIO
CEE
38.3 lb.
104°F
10°C
50/60Hz
516 mm
422 mm
258 mm
IP20
Chemical-Resistant
Oil-Free
Documents
Promotions

Promotions