missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

BrandTech™ VACUUBRAND™ VARIO™ MZ2C NT Self-Adjusting Vacuum Systems

Oil-free adaptive single application systems that provide evaporation up to 30% faster than conventional electronic vacuum controllers

Manufacturer:  BrandTech™ 20732400

 View more versions of this product

Catalog No. 13-688-948

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Includes:
  • Controller (Model no.: CVC3000)
  • Integral solvent recovery system
  • Operating manual

Description

Description

  • Vacuum controller adjusts pump speed, eliminating need for solenoid valves or pump switching
  • Automatically find and follow boiling point curves, continuously optimizing vacuum levels
  • Maintain stable, hysteresis-free vacuum at single set point
  • Up to ten user-programmed multistep programs can be entered for applications
  • Have bi-directional RS232 port, allowing process validation, and execution of sophisticated pumping programs
  • Reduced noise and diaphragm wear as a result of VARIO control
  • Flow paths constructed of corrosion-resistant fluoropolymers
  • Integrated gas ballast
  • Have ultimate vacuum of 5 torr (7mbar), and a free air capacity at maximum speed of 47lpm (1.7cfm)

Warranty

One-year

Specifications

Specifications

16 psi
CVC 3000
200 to 230 V
Manual
ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010
Fluoroplastic (Case)
43 dB(A)
-10 to 60°C
40°C
1.66 CFM
50/60Hz
245.11 mm
243.08 mm
243.08 mm
IP20
Chemical-Resistant
Drying Chamber, Filtration & Suction, Gel Dryers, Rotary Evaporation, Rotary Evaporators, Vacuum Concentrators
2
5.3 (without Gas Ballast) torr, 9 (with Gas Ballast) torr
0.77 hp
1.8A
30 to 2400 RPM
230V 50/60Hz
MZ 2C NT VARIO
CEE
104°F
10°C
Oil free system designed to provide evaporation up to 30% faster than conventional electronic vacuum controllers
9.6 in.
9.5 in.
9.5 in.
Diaphragm Pump
2
50°F
Oil-Free
Documents
Promotions

Promotions