missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

BrandTech™ VACUUBRAND™ VARIO™ MD4C NT Self-Adjusting Vacuum Systems

Oil-freee system designed to provide evaporation up to 30% faster than conventional electronic vacuum controllers

Manufacturer:  BrandTech™ 20736503

 View more versions of this product

Catalog No. 13-688-951

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Includes:
  • Controller (Model no.: CVC3000)
  • Integral solvent recovery system
  • Operating manual

Description

Description

  • Vacuum controller adjusts pump speed, eliminating need for solenoid valves or pump switching
  • Automatically find and follow boiling point curves, continuously optimizing vacuum levels
  • Maintain stable, hysteresis-free vacuum at single set point
  • Up to ten user-programmed multistep programs can be entered for applications
  • Have bi-directional port (Model no.: RS232), allowing process validation, and execution of sophisticated pumping programs
  • Reduce average pumping speed include significantly reduced noise and diaphragm wear
  • Flow paths constructed of corrosion-resistant fluoropolymers, integrated gas ballast
  • Have ultimate vacuum of 1.1 torr (1.5mbar), and free air capacity at maximum speed of 77lpm (2.7cfm)

Warranty

One-year

Specifications

Specifications

16 psi
CVC 3000
100 to 120 V
Manual
CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010
Carbon Reinforced PTFE (Case)
43 dB(A)
-10 to 60°C
16.3kg
40°C
2.7 CFM
9.64 in.
12.79 in.
9.56 in.
Diaphragm Pump
4
50°F
Oil-Free
1.1 (without Gas Ballast) torr, 2.3 (with Gas Ballast) torr
0.77 hp
6.3A
30 to 2400 RPM
120V 60Hz
MD 4C NT VARIO
US
35.9 lb.
104°F
10°C
50/60Hz
245.11 mm
325.12 mm
243.08 mm
IP20
Chemical-Resistant
Drying Chamber, Gel Dryers, Rotary Evaporation, Rotary Evaporators, Vacuum Concentrators
3
Documents
Promotions

Promotions