Please login to your online account to display your discounted pricing

BrandTech™ VACUUBRAND™ Rotary Vane Vacuum Pump: RZ6

Designed from the ground-up for use in laboratory applications

$6,171.89 - $6,171.89

Specifications

Capacity (Metric) 3.4 to 4 cfm
Certifications/Compliance UL
For Use With (Equipment) Freeze dryers, benchtop centrifugal concentrators or other low-temperature evaporations of high boiling point solvents, molecular distillations
Height (English) 8.1 in.
Height (Metric) 20.7cm
View More Specs
Products
Catalog Number Mfr. No. Amperage Electrical Requirements Hertz Voltage Price Quantity    

13-889-116

 
brandtech™
698130
2.4/2.5A 230V 50/60Hz 50/60Hz 230V Each for $6,171.89
Description & Specifications

Specifications

Capacity (Metric) 3.4 to 4 cfm
Certifications/Compliance UL
For Use With (Equipment) Freeze dryers, benchtop centrifugal concentrators or other low-temperature evaporations of high boiling point solvents, molecular distillations
Height (English) 8.1 in.
Height (Metric) 20.7cm
Horsepower 0.4hp
Includes GKF 1000i cold trap, Oil mist filter, valve, T-connection, gas ballast
IP Rating 40
Length (English) 14.5 in.
Length (Metric) 37cm
Max. Temperature (English) 104°F
Max. Temperature (Metric) 40°C
Model RZ6
Motor Speed 1500 to 1800
Noise Level 50dBA
Plug Type CEE
Pressure 1.1 bar
Storage Requirements -10 to 60°C
Temperature (Metric) Range 12° to 40°C
Temperature (Metric) Storage -10 to 60°C
Weight (English) 36.1 lb.
Weight (Metric) 16.4kg
Width (English) 5.5 in.

Designed for use where diaphragm pumps cannot provide sufficient vacuum depth. RZ6 has a free air capacity of 113L/min. and a KF16 small flange inlet, with supplied 10mm (3/8 in.) polypropylene hose barb.

  • Dual -stage design for an ultimate vacuum of 1.5x10-3 Torr
  • Quiet, small and energy efficient
  • Rugged and low maintenance

For freeze dryers, benchtop centrifugal concentrators or other low-temperature evaporations of high boiling point solvents, molecular distillations, schlenk lines. As with all rotary vane pumps, a foreline cold trap is required for use in these applications.