Please login to your online account to display your discounted pricing

BrandTech™ VACUUBRAND™ Rotary Vane Vacuum Pump: Model RZ9

Designed from the ground-up for use in laboratory applications

$7,722.93 - $7,741.11

Specifications

Capacity (Metric) 5.2 to 6 cfm
Certifications/Compliance UL
For Use With (Equipment) Freeze dryers, benchtop centrifugal concentrators or other low-temperature evaporations of high boiling point solvents, molecular distillations
Height (Metric) 23.2cm
IP Rating 40
View More Specs
Products
Catalog Number Mfr. No. Electrical Requirements Hertz Plug Type Voltage Price Quantity    

13-788-121

 
brandtech™
698143
120V 60Hz 60Hz US 120V Each for $7,741.11

13-889-117

 
brandtech™
698140
230V 50/60Hz 50/60Hz CEE 230V Each for $7,722.93
Description & Specifications

Specifications

Capacity (Metric) 5.2 to 6 cfm
Certifications/Compliance UL
For Use With (Equipment) Freeze dryers, benchtop centrifugal concentrators or other low-temperature evaporations of high boiling point solvents, molecular distillations
Height (Metric) 23.2cm
IP Rating 40
Length (Metric) 46cm
Model RZ9
Motor Speed 1500 to 1800
Noise Level 52dBA
Pressure 1.1 bar
Storage Requirements -10 to 60°C
Temperature (Metric) Range 12° to 40°C
Temperature (Metric) Storage -10 to 60°C
Weight (Metric) 24.2kg
Width (English) 5.9 in.

Designed for use where diaphragm pumps cannot provide sufficient vacuum depth. RZ9 has a free air capacity of 170L/min. and a small flange inlet and outlet.

  • Dual -stage design for an ultimate vacuum of 1.5x10-3 Torr
  • Quiet, small and energy efficient
  • Rugged and low maintenance

For freeze dryers, benchtop centrifugal concentrators or other low-temperature evaporations of high boiling point solvents, molecular distillations, schlenk lines. As with all rotary vane pumps, a foreline cold trap is required for use in these applications.