missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

BrandTech™ VACUUBRAND™ PC620 NT Dry Chemistry Vacuum System

Manufacturer:  BrandTech™ 20737300

 View more versions of this product

Catalog No. 13-688-940

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

  • Provide particularly high pumping speed
  • Ideal for higher vacuum requirements(e.g., with high boiling solvents)
  • High chemical resistance supporting almost universal usage in chemistry and pharmaceutics
  • Inlet separator (AK) retains particles, liquid droplets
  • Enables solvent recovery, active protection of environment
  • Reduced process time due to particularly high pumping speed even near ultimate vacuum
  • Whisper quiet, very low vibration
Applications:
  • Evacuation, evaporation and pumping of gases and vapors
Specifications

Specifications

16 psi
2 x CVC 3000
230 V
Manual
ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010
ETFE head cover, PTFE diaphragm, FFKM valves, PTFE tubing
45 dB(A)
-10 to 60°C
20.9kg
40°C
2/2.2 CFM
17.48 in.
17.1 in.
14.21 in.
Diaphragm Pump
4
Drying Chamber, Gel Dryers, Rotary Evaporation, Rotary Evaporators, Vacuum Concentrators
3
1.1 (without Gas Ballast) torr, 2.3 (with Gas Ballast) torr
0.34 hp
3A
150 to 1800 RPM
230V 50/60Hz
PC-620 NT
CEE
46 lb.
104°F
10°C
50/60Hz
444.5 mm
434.34 mm
360.68 mm
IP40
50°F
Oil-Free
Documents
Promotions

Promotions