missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

BrandTech™ VACUUBRAND™ PC610 NT Dry Chemistry Vacuum Systems

Oil-free single application systems with ultimate vacuum of 1.5 torr (1.1mbar) and 2 torr (3mbar) with open gas ballast

Manufacturer:  BrandTech™ 20737100

 View more versions of this product

Catalog No. 13-688-936

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Includes:
  • One phase motor
  • On/off switch
  • Cable with plug
  • Operating manual

Description

Description

  • Provide whisper-quiet vacuum with integrated solvent recovery accessories
  • Vacuum controller (Model no.: CVC3000) and solenoid valve provide up to ten vacuum pumping programs and different vacuum supply modes
  • Separate flow controlled vacuum port allows secondary, less-demanding vacuum application
  • Chemistry-design diaphragm pumps eliminate misting, handling, and disposal of contaminated oil associated with rotary vane pumps
  • Flow paths constructed of corrosion-resistant material such as PTFE heads and diaphragms
  • Flow control and solvent recovery accessories are made of premium, corrosion resistant material
  • Typical service intervals are in excess of 15,000 hours
  • Free air capacity is 63lpm (2.2cfm)

Warranty

One year

Specifications

Specifications

16 psi
CVC 3000
230 V
Manual
ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010
ETFE head cover, PTFE diaphragm, FFKM valves, PTFE tubing
45 dB(A)
-10 to 60°C
19.9kg
40°C
2/2.2 CFM
17.48 in.
16.4 in.
9.56 in.
Diaphragm Pump
4
Drying Chamber, Drying Ovens, Gel Dryers, Rotary Evaporation, Rotary Evaporators, Vacuum Concentrators
3
1.1 (without Gas Ballast) torr, 2.3 (with Gas Ballast) torr
0.34 hp
1.8A
150 to 1800 RPM
230V 50/60Hz
PC-610 NT
CEE
43.8 lb.
104°F
10°C
50/60Hz
444.5 mm
419.1 mm
243.84 mm
IP40
50°F
Oil-Free
Documents
Promotions

Promotions