missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

BrandTech™ VACUUBRAND™ PC511 NT Dry Chemistry Vacuum Systems

Oil-free multitasking systems with ultimate vacuum of 5 torr (7mbar) and 7 torr (12mbar).  VACUUBRAND™ PC511 NT Dry Chemistry Vacuum Systems includes an open gas ballast.

Manufacturer:  BrandTech™ 20733203

 View more versions of this product

Catalog No. 13-688-933

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

Compact and whisper-quiet, it builds on the popular MZ2C NT diaphragm vacuum pump.

  • Ultimate vacuum: 5Torr (7mbar)
  • Free air capacity: 38lpm (1.4cfm)

Specifications

Specifications

1.1 bar
CVC 3000
100 to 115/120 V
Manual
CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010
ETFE head cover, PTFE diaphragm, FFKM valves, PTFE tubing
45 dB(A)
-10 to 60°C
16.9kg
40°C
1.2/1.4 CFM
17.48 in.
17.1 in.
9.56 in.
Diaphragm Pump
2
Drying Chamber, Filtration & Suction, Gel Dryers, Rotary Evaporation, Rotary Evaporators, Vacuum Concentrators
2
5 (without Gas Ballast) torr, 9 (with Gas Ballast) torr
0.18 hp
3.4A
150 to 1800 RPM
120V 60Hz
PC-511 NT
US
37.2 lb.
104°F
10°C
50/60Hz
520 mm
431 mm
256 mm
IP40
Chemical-Resistant (Sensor Seal)
Oil-Free
Documents
Promotions

Promotions