missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

BrandTech™ VACUUBRAND™ ME1 and ME1C Compact Vacuum Pumps

Compact pumps for filtration and SPE

Manufacturer:  BrandTech™ 20721003

 View more versions of this product

Catalog No. 13-688-810



Description

Description

These compact diaphragm pumps offer a high-performance, easy-to-use solution — perfect for single/multiple filtrations and solid phase extraction. Both models feature robust PTFE diaphragm and valves for enhanced chemical resistance. The ME1C features a full fluoropolymer flowpath to handle more aggressive and acidic vapors; the ME1 has aluminum heads.

  • Small footprint conserves valuable bench space
  • Whisper quiet to minimize background noise in the lab
  • Long diaphragm life reduces maintenance-related downtime
  • Top-mounted power switch simplifies operation
  • Free air capacity: 14L/min.
  • Ultimate vacuum: 100mbar
  • Optional regulator valve/manometer adjusts vacuum level

Specifications

Specifications

0.05hp
1.9A
NRTL
Aluminum Alloy housing/head cover, Aluminum Alloy diaphragm clamping disc, PTFE diaphragm, PTFE valve, Aluminum Alloy inlet, Polyamide/Polyethylene Aluminum Alloy outlet
45dBA
-10 to 60°C
5kg
40°C
14L/min.
50/60Hz
14.5cm
24.7cm
Vacuum Pump
100/120V
1500 to 1800
100/120V 50/60Hz
ME 1
US
11 lb.
104°F
10°C
Filtration and SPE
5.7 in.
9.7 in.
4.76 in.
IP40
Documents
Promotions

Promotions