Please login to your online account to display your discounted pricing

BrandTech™ VACUUBRAND™ MD1C + AK + EK Oil-Free Chemistry Diaphragm Vacuum Pump

An excellent choice for rotary evaporation and other laboratory applications

$9,901.93 - $9,901.93

Specifications

Capacity (Metric) 25L/min.
Flow Rate 25L/min.
Height (English) 15.94 in.
Height (Metric) 40.5cm
Hertz 60Hz
View More Specs
Products
Catalog Number Mfr. No. Includes Price Quantity    

13-688-286

 
brandtech™
696633
One phase motor, exhaust condenser, inlet and outlet catchpots, operating manual Each for $9,901.93

13-889-102

 
brandtech™
696620
CEE plug Each for $9,901.93
Description & Specifications

Specifications

Capacity (Metric) 25L/min.
Flow Rate 25L/min.
Height (English) 15.94 in.
Height (Metric) 40.5cm
Hertz 60Hz
Length (English) 12.44 in.
Length (Metric) 31.6cm
Model MD1C+AK+EK
Pump Head Material PTFE
Weight (English) 22.48 lb.
Weight (Metric) 10.2kg
Width (English) 9.4 in.

Suitable for benchtop rotary evaporators, and powerful enough for excellent results with high-boiling point solvents

  • Extremely low maintenance, no oil changes, no oil mist
  • Ultimate vacuum 1.5 Torr; free air capacity 25 liters per minute
  • Corrosion resistance
  • With an integrated gas ballast to provide consistent pump performance with condensed vapors
  • Adds solvent recovery, including an emissions condenser; compact three-stage design is suitable for benchtop rotary evaporation and gel drying with an SDS-PAGE concentration greater than 10%

Included solvent recovery glassware for use in evaporative applications when no cold trap is used.