missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
BrandTech™ VACUUBRAND™ Dry Chemistry Vacuum Systems
Systems feature new generation NT-series vacuum pumps for high flow rates at working vacuum levels
Supplier: BrandTech™ 20737003
Description
PC101 NT and PC510NT systems
- Feature the MZ2C NT vacuum pump with a 5 Torr ultimate vacuum and 38 liter per minute free air capacity
- Bourdon (dial) vacuum gauge provides relative pressure readings and trend indication — an excellent choice for basic rotary evaporation
- Feature the MD4C NT vacuum pump with a 1.1 Torr ultimate vacuum and 63 liter per minute free air capacity
- Provide whisper-quiet vacuum with flow control and integrated solvent recovery accessories
- Feature full electronic control including multi-step programs for applications that require greater control
Specifications
1.1 torr (without Gas Ballast), 2.3 torr (with Gas Ballast) | |
Manual | |
CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, NRTL Certification, TUV | |
PTFE (Pump Head) | |
45 dB(A) | |
-10°C to +60°C | |
40°C | |
2/2.2 CFM | |
15.82 in. | |
12.83 in. | |
9.56 in. | |
Diaphragm Pump | |
4 | |
50°F | |
Oil-Free | |
1.1 bar |
0.34 hp | |
150 to 1800 rpm | |
120 V 60 Hz | |
PC-201 NT | |
US | |
104°F | |
10°C | |
50/60 Hz | |
401.32 mm | |
325.12 mm | |
243.84 mm | |
IP 40 | |
Chemical-Resistant | |
Rotary Evaporation | |
3 | |
100 to 115/120 V |