missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
BrandTech™ VACUUBRAND™ Dry Chemistry Vacuum Systems
Systems feature new generation NT-series vacuum pumps for high flow rates at working vacuum levels
Supplier: BrandTech™ 20733003
Description
PC101 NT and PC510NT systems
- Feature the MZ2C NT vacuum pump with a 5 Torr ultimate vacuum and 38 liter per minute free air capacity
- Bourdon (dial) vacuum gauge provides relative pressure readings and trend indication — an excellent choice for basic rotary evaporation
- Feature the MD4C NT vacuum pump with a 1.1 Torr ultimate vacuum and 63 liter per minute free air capacity
- Provide whisper-quiet vacuum with flow control and integrated solvent recovery accessories
- Feature full electronic control including multi-step programs for applications that require greater control
Specifications
0.18 hp | |
1500 to 1800 | |
120 V 60 Hz | |
PC-101 NT | |
-10°C to +60°C | |
40°C | |
38 L/min. | |
15.82 in. | |
12.83 in. | |
9.56 in. | |
1.1 bar |
One phase motor, on/off switch, cable with plug, operating manual | |
NRTL | |
PTFE (Pump Head) | |
US | |
104°F | |
10°C | |
60 Hz | |
402 mm | |
326 mm | |
IP 40 | |
120 V |