Please login to your online account to display your discounted pricing

BrandTech™ VACUUBRAND™ CVC3000 detect Integrated Vacuum Control Systems

Vacuum controller with integrated VVB-6C solenoid valve for easy upgrading of vacuum systems to electronic control

$5,699.05 - $5,797.24

Specifications

Electrical Requirements 100/240V 50/60Hz
Hertz 50/60Hz
Voltage 100/240V
View More Specs
Products
Catalog Number Mfr. No. Model Price Quantity    

13-879-501

 
brandtech™
2614120
Support Rod Version Each for $5,797.24

13-879-490

 
brandtech™
2614860
Benchtop Version Each for $5,699.05
Description & Specifications

Specifications

Electrical Requirements 100/240V 50/60Hz
Hertz 50/60Hz
Voltage 100/240V

  • detect feature of controller reduces initial oversight by automatically finding first boiling point in evaporation
  • Controller maintains two-point control of vacuum levels or can execute up to 10 multi-step programs
  • Comes with Jogwheel interface and graphic display of performance
  • Bi-directional RS-232 interface allows process validation or command of multistep processes via computer
  • User-selectable choice of Torr, millibar or hectoPascal units
  • Controller features operation in 27 different languages
  • Excellent for multicultural labs

  • Vacuu·Bus interface allows automatic plug-and-play recognition and configuration of solenoid vacuum valves, vent valves, cooling water valves and external transducers
  • Check valve protects controlled application from vacuum line instability and potentially contaminating vapors from other applications on vacuum line
  • Simple to use — attach application to one 10mm (3/8 in.) hose barb, connect other hose barb to vacuum source
  • Availabe in benchtop and support rod version

Specifications:

  • Measuring Range: 1080 to 0.1mbar (810 to 0.1Torr)
  • Vacuum Control Range: Atmosphere to 0.1mbar (Atmosphere to 0.1Torr) depending on vacuum supply
  • Control Connections: 1 socket for power supply or Vario NT; 2 Vacuu-Bus sockets (can be expanded with use of Y-cords)
  • Power Supply: 100 to 240V/50-60Hz