Please login to your online account to display your discounted pricing

BrandTech™ Transferpette™ S Single Channel Fixed Volume Pipet


Uses innovative and ergonomic one-handed operation. BrandTech™ Transferpette™ S Single Channel Fixed Volume Pipet offers robust yet lightweight construction. Easy Calibration™ technology provides long lasting reliability, accuracy, and precision.

Manufacturer: brandtech™  704728

 View more versions of this product

Catalog No. 03-837-313

  • / Each
 

Description & Specifications

Specifications

Accuracy ±0.8%
Autoclavable Yes
Certifications/Compliance ISO9001, CE, IVD, certificate of performance, individual calibration certificate
Compatible Tips 2 to 200μL tip, 5 to 300μL tip, 5 to 100μL tip
For Use With (Equipment) 2 to 200μL tip, 5 to 300μL tip, 5 to 100μL tip
Includes Centralized piston button design, shelf mount, 4 digit display, steam sterilizable shaft, operating manual
Warranty 3 Years
Model F50
Volume (Metric) 50μL
Compatibility 2 to 200μL tip, 5 to 300μL tip, 5 to 100μL tip

Device is lightweight with one-handed volume adjustment.

  • Centralized pipetting button with optimized stroke length
  • Easy in-lab service
  • Robust and lightweight
  • Accepts universal tips
  • Autoclavable at 121°C/250°F (20 minutes)