missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

BrandTech™ Transferpette™ S Single Channel Adjustable Pipet

Exibits a high degree of accuracy, precision, maximum versatility, and reliable performance with Easy Calibration™ technology. BrandTech™ Transferpette™ S Single Channel Adjustable Pipet offers simple one-handed operation with an adjustable brake to protect against accidental volume changes.

Manufacturer:  BrandTech™ 704782

 View more versions of this product

Catalog No. 03-837-323


 

Description

Description

The Transferpette™ S Single Channel Adjustable Pipet offers robust yet lightweight construction, simple, one-handed operation, a high degree of accuracy and precision with Easy Calibration™ technology for long lasting reliability. The single channel model is available in fixed volume and digital models in volume ranges from 0.1µL to 10mL.

 

  • Centralized pipetting button with optimized stroke length
  • Adjustable brake to fix volume range
  • Visible four-digit volume display
  • Compatible with universal tips (0.1-1μL requires nano-cap tips)
  • Repeatedly autoclavable at 121°C/250°F(20min.)

 

Specifications

Specifications

±0.6%
CE, IVD
Digital
Demanding laboratory applications
Performance certificate, operating manual, shelf mount, and three year warranty.
3 Years
Single channel pipet
Yes
0.5 to 5mL tip
Curved
0.5 to 5mL tip
5μL
D5000
500 to 5000μL
Documents
Accessories