Please login to your online account to display your discounted pricing

BrandTech™ Support Jacks


Manufacturer: brandtech™  B11021

 View more versions of this product

Catalog No. 03-840-141

  • / Each
 

Description & Specifications

Specifications

Product Type Support Jack
Height (English) 2.36 to 10.82 in.
For Use With (Application) Fume hoods and marine and industrial laboratories, POM rollers
Height (Metric) 6 to 27.5cm
Material Anodized Aluminum
Length (English) Plate 6.29 in.
Capacity (English) 66.13 lb.
Width (English) Plate 5.11 in.
Width (Metric) Plate 13cm
Length (Metric) Plate 16cm