Please login to your online account to display your discounted pricing

BrandTech™ Support Jacks


Manufacturer: brandtech™  B11090

 View more versions of this product

Catalog No. 03-840-151

  • / Each
 

Description & Specifications

Specifications

Product Type Support Jack
Height (Metric) 9 to 47cm
For Use With (Application) Fume hoods and marine and industrial laboratories, POM rollers
Height (English) 3.5 to 18.5 in.
Length (Metric) Plate 40cm
Width (English) Plate 15.7 in.
Capacity (English) 132.27 lb.
Length (English) Plate 15.7 in.
Material Anodized Aluminum
Width (Metric) Plate 40cm
Accessories

Accessories for Catalog Number: 03840151

Item Mfr. No. Item Description Price Per Unit Quantity  
03-840-118
BrandTech™ BOCHEM™ Support Jack Ratchet Handle
brandtech™
B11089
Each for $172.00