Please login to your online account to display your discounted pricing

BrandTech™ Support Jacks


Manufacturer: brandtech™  B11030

 View more versions of this product

Catalog No. 03-840-148

  • / Each
 

Description & Specifications

Specifications

Product Type Support Jack
Length (Metric) Plate 20cm
For Use With (Application) Fume hoods and marine and industrial laboratories, POM rollers
Height (English) 2.36 to 10.82 in.
Height (Metric) 6 to 27.5cm
Capacity (English) 66.13 lb.
Material Anodized Aluminum
Length (English) Plate 7.87 in.
Width (English) Plate 7.87 in.
Width (Metric) Plate 20cm