Please login to your online account to display your discounted pricing

BrandTech™ Support Jacks


Manufacturer: brandtech™  B11020

 View more versions of this product

Catalog No. 03-840-147

  • / Each
 

Description & Specifications

Specifications

Product Type Support Jack
Height (Metric) 6 to 27.5cm
For Use With (Application) Fume hoods and marine and industrial laboratories, POM rollers
Height (English) 2.36 to 10.82 in.
Material Anodized Aluminum
Width (Metric) Plate 13cm
Length (English) Plate 6.29 in.
Capacity (English) 66.13 lb.
Width (English) Plate 5.11 in.
Length (Metric) Plate 16cm