missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

BRAND™ Transferpette™ Single Channel Electronic Pipets

Combines comfortable design, balanced weight distribution, intuitive software and user-friendly documentation for your pipetting needs.

Manufacturer:  BRAND™ 705339

 View more versions of this product

Catalog No. 13-668-150



Description

Description

  • Functional, ergonomic housing design
  • Individually adjustable finger rest
  • Intuitive menu structure and comprehensively illustrated user manual
  • Significantly reduced tip attachment and ejection forces using universal tip
  • Corrosion-resistant piston and ejector
  • Five convenient programs: pipetting, reverse pipetting, mixing, GEL-Electrophoresis, dispensing
  • Ready for use: 4000 pipetting cycles with each battery charge, battery refresh function even during recharging
  • Each pipette has a DE-M marking and is supplied with performance certificate
  • Supplied with battery, AC adapter and silicone oil

Specifications

Specifications

≤±1.0%, 0.1μL
Rechargeable NiMH
LCD
Without AC Adapter
1Each
15° to 40°C
Grey
Single Channel Microliter Pipette
0.5 to 10μL
Yes at 121°C
DIN EN ISO 8655-2
Ergonomic
0.01µL
59° to 104°F
1 Year
Single channel
0.5 to 10μL
Documents