missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
BrandTech™ Polymethylpentene Griffin Beakers
Provides glass-like clarity
$112.19 - $740.81
Specifications
Color | Transparent |
---|---|
Material | PMP |
For Use With (Application) | For Glass-Like Clarity |
Temperature (English) Max. Operating | 302°F |
Temperature (Metric) Max. Operating | 150°C |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
14-379-041
|
BrandTech™
60503 |
10 mL |
Pack of 12 Each for $112.19
|
|
|||||
14-379-042
|
BrandTech™
61503 |
2000 mL |
Pack of 6 Each for $510.22
|
|
|||||
14-379-047
|
BrandTech™
61703 |
5000 mL |
Pack of 4 Each for $740.81
|
|
|||||
Description
- Easily readable
- Printed red scale; not raised
Specifications
Transparent | |
For Glass-Like Clarity | |
150°C | |
Autoclavable | |
ISO 7056 |
PMP | |
302°F | |
Beaker | |
Yes | |
Red Graduated Scale |