missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
BrandTech™ BRAND™ Flexible Discharge Tubes for Dispensette™ III Bottle-Top Dispensers
Enhances the suitability of Dispensette dispensers for various applications.
$179.80 - $465.51
Specifications
For Use With (Application) | Serial dispensing such as scintillation cocktail, the flexible discharge tube preserves all important safety innovations |
---|---|
Material | PTFE |
Shape | Fine Tip |
Catalog Number | Mfr. No. | For Use With (Equipment) | Type | Includes | Length (Metric) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Type | Includes | Length (Metric) | Price | Quantity | ||
13-879-85
|
BrandTech™ BRAND™
707917 |
25, 50, 100mL Dispensette™ III bottletop dispenser | Discharge Tube | Integrated valve | 120 mm |
Each for $179.80
|
|
13-688-75
|
BrandTech™ BRAND™
707926 |
25 to 100mL Dispensette™ III, Dispensette™ organic bottletop dispenser | Flexible Discharge Tube | Safety handle | 800 mm |
Each for $465.51
|
|
13-688-77
|
BrandTech™ BRAND™
707925 |
1 to 10 mL Dispensette™ III, Dispensette™ Organic Bottletop Dispenser | Flexible Discharge Tube | Safety handle | 800 mm |
Each for $317.60
|
|
Description
- For serial dispensing such as scintillation cocktail, the flexible discharge tube preserves all important safety innovations
- PTFE material
- Fine tip
Order Info
Not for use with the Dispensette HF or dispensers from other manufacturers.
Specifications
Serial dispensing such as scintillation cocktail, the flexible discharge tube preserves all important safety innovations | |
PTFE | |
Fine Tip |