missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

BrandTech™ BRAND™ Transferpettor™ Pipetters

Handle difficult-to-pipet media such as viscous, foaming, or high vapor pressure liquids with precision and accuracy. BrandTech™ Transferpettor™ Pipetters use tightly fitted piston with seal in direct contact with the aspirated liquid so results are reproducible. Walls are wiped clean to the last drop, and tips can be used repeatedly. Four color-coded models cover range from 100μL to 10mL

Manufacturer:  BrandTech™ 702810

 View more versions of this product

Catalog No. 13-688-120



Description

Description

Handle difficult-to-pipet media such as viscous, foaming, or high vapor pressure liquids with precision and accuracy. Liquids must be compatible with polypropylene and high-density polyethylene.Four color-coded models cover range from 100μL to 10mL.

  • Tightly fitted piston with seal is in direct contact with the aspirated liquid so results are reproducible
  • Walls are wiped clean to the last drop, and tips can be used repeatedly
  • Accuracy: ≤±0.5%
  • Reproducibility: ≤0.2%
  • Maximum Vapor Pressure: 500 millibar
  • Maximum Viscosity: 20,000 cSt (mm2/sec)
  • Maximum Density: 13.6 g/cm3

Specifications

Specifications

≤±0.5%
Liquids such as concentrated protein solutions, Oils, Fats, Resins, Glycerin high vapor pressure media, such as Alcohol, Acetone and Hydrocarbons
10μL
1 Year
1
5mL
No
One tip and one seal
±0.5% or less
Red
Positive Displacement Pipette
Documents
Accessories
Promotions

Promotions