Please login to your online account to display your discounted pricing

BrandTech™ BRAND™ seripettor™ pro Bottletop Dispensers


Designed to handle a wider range of liquids than the regular seripettor

Manufacturer: brandtech™  4720420

 View more versions of this product

Catalog No. 03-840-011

  • / Each
 

Description & Specifications

Specifications

Vapor Pressure Up to 500mbar
Warranty 1 Year
Volume Range 0.2 to 2mL
Density Up to 2.2g/cm3
Product Type Seripettor™ Pro Bottletop Dispenser
Includes Discharge tube, telescoping filling tube, spare dispensing cartridge, mounting tool, GL45/33mm and GL45/38mm polypropylene adapters, operating manual
Operating Temperature (English) 59° to 104°F
Operating Temperature (Metric) 15° to 40°C
Subdivisions 0.04mL
Viscosity Rating 1000mm2/sec.
Accuracy ≤±1.2%
Precision ≤0.2%