missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
BrandTech™ BRAND™ PCR Tubes
Thin wall PCR tubes with domed snap caps that feature extra-thin uniform wall thicknesses that provides optimal thermal transfer and short cycle times.
Supplier: BrandTech™ BRAND™ 781300
Description
- Thin Wall PCR Tubes with Domed Snap Caps, Certified RNase/DNase/DNA-Free, Clear, 0.2mL (Pack of 1000)
- Suitable for use in common thermocyclers
- PP, extra-thin uniform wall thicknesses to provide the optimal thermal transfer and short cycle times
- 96-well PCR plates with blue alphanumeric code and cut corner marking
- Highly clear flat covers optimally suited for qPCR
- DNase-, DNA- and RNase-free
- Autoclavable at 121°C (2 bar), acc. DIN EN 285
- qPCR: Products which are suitable for Real Time PCR (qPCR)
Specifications
RNase, DNase and DNA free | |
Clear | |
1000 Pack | |
Plastic | |
Autoclavable | |
Microcentrifuge Tube |
Neutral | |
0.2 mL | |
Most thermal cyclers for excellent and reproducible results in most PCR applications | |
Domed | |
Tube |