Please login to your online account to display your discounted pricing

BrandTech™ BRAND™ macro™ Pipet Controller Accessories


Allows continued use after years of use. BrandTech™ BRAND™ macro™ Pipet Controller Accessories available for order include Suction Bellows, Valve System, Non-sterile 3μ Membrane Filters, and Silicone Adapters.

Manufacturer: brandtech™  26037

 View more versions of this product

Catalog No. BRN26037

  • / Each
 

Description & Specifications

Specifications

Autoclavable No
Description Suction Bellows, up to 50mL capacity
For Use With (Equipment) BrandTech™ BRAND™ macro™ Pipet Controller
Material Silicone
Volume (Metric) Range Up to 50mL

Accessories and replacement parts for the BRAND™ macro™ Pipet Controller include

  • Suction Bellows: Just a simple squeeze of the suction bellows powers the aspiration of up to 50mL. Need to fill a 100mL pipet? Just squeeze the bellows again and continue! The bellows are replaceable, if necessary, after years of use.
  • Unique Valve System: Wide air channels allow fast filling of large pipets. Sensitive valves give precise control of low-volume pipets. The replaceable valve system is designed to ensure appropriate drain times for accurate measurement.
  • Non-sterile 3μ Membrane Filters: Available in packs of 10.
  • Silicone Adapter: Detachable and autoclavable, and fits 0.1 to 200mL pipets. Hydrophobic filter limits over aspiration into unit.