missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
BrandTech™ BRAND™ BIO-CERT™ Pipet Tips, 2 to 200uL
Manufactured from high-purity, oleamide- and diHEMDA-free polypropylene. BIO-CERT™ Pipet Tips, 2 to 200μL are independently certified sterile and free of biological contaminants. Thin-walled for high-translucency.
$103.71 - $103.71
Specifications
Volume (Metric) | 2 to 200 μL |
---|---|
Sterility | Sterile |
Color | Colorless |
Autoclavable | Autoclavable |
Clean Claims | DNase, RNase, ATP, and Endotoxin Free |
Catalog Number | Mfr. No. | Format | Packaging | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Format | Packaging | Price | Quantity | ||||
13-889-180
|
BrandTech™ BRAND™
732228 |
Rack | TipBox, 10 boxes of 96 pieces |
Pack of 960 Each for $103.71
|
|
||||
Description
- High-purity polypropylene is oleamide- and diHEMDA-free
- Independently certified sterile and free of biological contaminants
- Thin-walled for high-translucency, easy ejection and low waste
- Graduation at 20 and 100μL for quick volume check
- Available in either standard or ultra low retention types
- Available in convenient rack-and-stack formats
- Racked tips are colorless and placed into yellow-colored tip tray
Ultra low retention tips
- Produced through special, patented physicochemical process
- Homogeneous, defect-free surface for low surface tension and low sample retention
- Reduce sample loss and provide substantially higher reproducibility when working with critical media
- For biological samples that contain proteins, nucleic acids, detergents and other difficult liquids that can increase sample loss
- High chemical resistance
- Tips can be autoclaved at 121°C (2 bar) without damaging low retention properties
Specifications
2 to 200 μL | |
Colorless | |
DNase, RNase, ATP, and Endotoxin Free | |
Yes | |
Polypropylene |
Sterile | |
Autoclavable | |
Universal | |
Bio-Cert | |
20, 100μL |