missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

BrandTech™ BRAND™ BIO-CERT™ Pipet Tips, 0.5 to 20uL

DNA-, RNase-, ATP- and endotoxin-free

$262.17 - $340.54

Specifications

Clean Claims DNase, RNase, ATP, and Endotoxin Free
Color Colorless
Length (English) 1.81 in.
Length (Metric) 4.6cm
Material PP (Polypropylene)
View More Specs

Products 5
Catalog Number Mfr. No. Tip Style Format Price Quantity  
Catalog Number Mfr. No. Tip Style Format Price Quantity  
13-889-159 View Documents BrandTech™
732124
Universal Fit Refill Pack of 960 Each for $340.54
13-889-178 View Documents BrandTech™
732224
Universal Fit Rack Pack of 960 Each for $340.54
13-889-197 View Documents BrandTech™
732324
Low Retention Rack Pack of 960 Each for $262.17
13-889-212 View Documents BrandTech™
732264
Universal Fit Rack Pack of 960 Each for $340.54
13-889-218 View Documents BrandTech™
732364
Low Retention Rack Pack of 960 Each for $306.23
Description

Description

  • High-purity polypropylene is oleamide- and diHEMDA-free
  • Independently certified sterile and free from biological contaminants
  • Fits pipettes using ultra-micro/“crystal” tips
  • Slender design
  • Graduation at 2 and 10μL for quick volume check
  • Available in either standard or ultra low retention types
  • Available in convenient, ecological rack-and-stack formats
  • Tips are colorless and placed into gray-colored tip tray

Ultra low retention tips

  • Produced through special, patented physicochemical process
  • Homogeneous, defect-free surface for low surface tension and low sample retention
  • Reduce sample loss and provide substantially higher reproducibility when working with critical media
  • For biological samples that contain proteins, nucleic acids, detergents and other difficult liquids that can cause sample loss
  • High chemical resistance
  • Tips can be autoclaved at 121°C (2 bar) without damaging low retention properties

Specifications

Specifications

DNase, RNase, ATP, and Endotoxin Free
1.81 in.
PP (Polypropylene)
0.5 to 20μL
2, 10μL
Colorless
4.6cm
Sterile
High translucency, easy ejection and low waste, quick volume check