missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

BrandTech™ BRAND™ BIO-CERT™ nano-cap™ Pipet Tips

DNA-, RNase-, ATP- and endotoxin-free

$388.54 - $400.86

Specifications

Certifications/Compliance DNA, RNase, ATP and endotoxin-free
Color Colorless
For Use With (Equipment) Sub-micro Transferpette S
Length (English) 1.45 in.
Length (Metric) 3.7cm
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Product Type Packaging Price Quantity  
Catalog Number Mfr. No. Product Type Packaging Price Quantity  
13-889-158 BrandTech™
732122
Tip TipRefill, 10 racks of 96 pieces Pack of 960 Each for $388.54
13-889-177 BrandTech™
732222
Tip TipBox, 10 boxes of 96 piece Pack of 960 Each for $388.54
13-889-196 BrandTech™
732322
Tip TipBox, 10 boxes of 96 pieces Pack of 960 Each for $400.86
Specifications

Description

  • High purity polypropylene is oleamide- and diHEMDA-free
  • Independently certified sterile and free from biological contaminants
  • Suitable for use with the sub-micro Transferpette S (03-837-317), and pipettes using ultra-micro/“crystal” tips
  • Features capillary rise that is visible to naked eye even with volumes as low as 0.1μL
  • Available in either standard or ultra low retention types
  • Available in convenient, ecological rack format
  • Tips are colorless and placed into gray-colored tip tray

Ultra low retention tips

  • Produced through special, patented physicochemical process
  • Homogeneous, defect-free surface for low surface tension and low sample retention
  • Reduce sample loss and provide substantially higher reproducibility when working with critical media
  • For biological samples that contain proteins, nucleic acids, detergents and other difficult liquids that can cause sample loss
  • High chemical resistance
  • Tips can be autoclaved at 121°C (2 bar) without damaging low retention properties

Description & Specifications

Specifications

DNA, RNase, ATP and endotoxin-free
Sub-micro Transferpette S
3.7cm
Tip
Sterile
Colorless
1.45 in.
Polypropylene
960 Pack
0.1 to 20μL