missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

BrandTech™ BRAND™ BIO-CERT™ Filter Tips, 5 to 200uL

Manufactured from high-purity, oleamide- and diHEMDA-free polypropylene. BrandTech™ BRAND™ BIO-CERT™ Filter Tips, 5 to 200μL are sterile and free from biological contaminants. Thin-walled for high translucency, easy ejection, and low waste. Graduations marked at 50 and 100μL provide quick volume assessment. Available in either standard or ultra low retention types.

$398.40 - $587.80

Specifications

Color Colorless
Length (Metric) 5.3cm
Material Polypropylene
Sterility Sterile
Volume (Metric) 5 to 200μL
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Tip Style Packaging Price Quantity  
Catalog Number Mfr. No. Tip Style Packaging Price Quantity  
13-889-169 BrandTech™
732632
Standard Racked Tip Refill (96 pcs. x 10 racks) Pack of 960 Each for $398.40
13-889-188 BrandTech™
732732
Standard Racked Tip Box (96 pcs. x 10 boxes) Pack of 960 Each for $587.80
13-889-207 BrandTech™
732832
Ultra Low Retention Racked Tip Box (96 pcs. x 10 boxes) Pack of 960 Each for $447.60
Specifications

Description

  • For all pipets with yellow color code
  • High-purity olypropylene is oleamide- and diHEMDA-free
  • Independently certified sterile and free from biological contaminants
  • Thin-walled for high translucency, easy ejection and low waste
  • Graduations at 50 and 100μL for quick volume check
  • Available in either standard or ultra low retention types
  • Available in convenient, ecological rack format, racked tips are colorless and placed into green-colored tip tray

Ultra low retention tips

  • Produced through special, patented physicochemical process
  • Homogeneous, defect-free surface for low surface tension and low sample retention
  • Reduce sample loss and provide substantially higher reproducibility when working with critical media
  • For biological samples that contain proteins, nucleic acids, detergents or other difficult liquids that can have sample loss
  • High chemical resistance
  • Tips can be autoclaved at 121°C (2 bar) without damaging low retention or filter properties

Description & Specifications

Specifications

Colorless
Polypropylene
5 to 200μL
For pipettes with yellow color code
5.3cm
Sterile
50, 100μL
Yes