missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

BrandTech™ BRAND™ BIO-CERT™ Filter Tips, 2 to 20uL

Used for pipettes yellow color code

$398.03 - $587.26

Specifications

Color Colorless
For Use With (Equipment) For pipettes with yellow color code
Length (English) 1.96 in.
Length (Metric) 5cm
Material Polypropylene
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Product Type Price Quantity  
Catalog Number Mfr. No. Product Type Price Quantity  
13-889-167 BrandTech™
732628
Filter Tip Pack of 960 Each for $398.03
13-889-186 BrandTech™
732728
Filter Tip Pack of 960 Each for $587.26
13-889-205 BrandTech™
732828
Filter Tip Pack of 960 Each for $459.46
Specifications

Description

  • High-purity polypropylene is oleamide- and diHEMDA-free
  • Independently certified sterile and free of biological contaminants
  • Non-self sealing filters allow sample recovery if filter is wetted
  • Thin-walled
  • With PE filter to protect both sample and pipette
  • Available in either standard or ultra low retention types
  • Available in convenient rack format, racked tips are colorless and placed into blue-colored tip tray

Ultra low retention tips

  • Produced through special, patented physicochemical process
  • Homogeneous, defect-free surface for low surface tension and low sample retention
  • Reduce sample loss and provide substantially higher reproducibility when working with critical media
  • For biological samples that contain proteins, nucleic acids, detergents and other difficult liquids that can increase sample loss
  • High chemical resistance
  • Tips can be autoclaved at 121°C (2 bar) without damaging low retention or filter properties

Description & Specifications

Specifications

Colorless
1.96 in.
Polypropylene
960 Pack
2 to 20μL
Rack
For pipettes with yellow color code
5cm
Filter Tip
Sterile
20μL